FAG

FAG Cylindrical roller bearing caged Double row NNU4948-S-K-M-SP

  • ERIKS:14178636
Image 1
Save to list

€6,647.34/ pieceexcl. VAT

€8,043.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
240 mm
Outer Diameter
320 mm
Width
80 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
530 kN
Static load rating
1.21 kN
Limiting speed
2400 rpm
Number of rows
Double row