

€4,748.09/ pieceexcl. VAT
€5,745.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 80 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 510 kN |
Static load rating | 1.14 kN |
Limiting speed | 2550 rpm |
Number of rows | Double row |
€3,044.43/ pieceexcl. VAT
€3,683.76incl. VAT
Estimated delivery date - 10/11/2026