FAG

FAG Cylindrical roller bearing caged Double row NNU4940-S-M-SP

  • ERIKS:12627215
  • Manufacturer:4012801232067
Image 1
Save to list

€3,473.97/ pieceexcl. VAT

€4,203.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
200 mm
Outer Diameter
280 mm
Width
80 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
490 kN
Static load rating
1.04 kN
Limiting speed
2700 rpm
Number of rows
Double row
Alternatives
Product Image

SKF Cylindrical roller bearing caged Double row NNU 4940 B/SPW33

  • Eriks:23767763
  • Manufacturer:NNU 4940 B/SPW33

€2,888.07/ pieceexcl. VAT

€3,494.56incl. VAT

Estimated delivery date - 10/11/2026