

€3,473.97/ pieceexcl. VAT
€4,203.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 80 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 490 kN |
Static load rating | 1.04 kN |
Limiting speed | 2700 rpm |
Number of rows | Double row |
€2,911.91/ pieceexcl. VAT
€3,523.41incl. VAT
Estimated delivery date - 10/11/2026