

€2,976.70/ pieceexcl. VAT
€3,601.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 69 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 410 kN |
Static load rating | 880 kN |
Limiting speed | 2900 rpm |
Number of rows | Double row |
€2,287.17/ pieceexcl. VAT
€2,767.48incl. VAT
Estimated delivery date - 10/11/2026