FAG

FAG Cylindrical roller bearing caged Double row NNU4936-S-M-SP

  • ERIKS:12627213
  • Manufacturer:4012801232036
Image 1
Save to list

€2,787.03/ pieceexcl. VAT

€3,372.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
180 mm
Outer Diameter
250 mm
Width
69 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
405 kN
Static load rating
860 kN
Limiting speed
3000 rpm
Number of rows
Double row
Alternatives
Product Image

SKF Cylindrical roller bearing caged Double row NNU 4936 B/SPW33

  • Eriks:24003985
  • Manufacturer:NNU 4936 B/SPW33

€2,411.82/ pieceexcl. VAT

€2,918.30incl. VAT

Estimated delivery date - 10/11/2026