

€2,787.03/ pieceexcl. VAT
€3,372.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Width | 69 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 405 kN |
Static load rating | 860 kN |
Limiting speed | 3000 rpm |
Number of rows | Double row |
€2,411.82/ pieceexcl. VAT
€2,918.30incl. VAT
Estimated delivery date - 10/11/2026