

€2,226.56/ pieceexcl. VAT
€2,694.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 230 mm |
Width | 60 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 340 kN |
Static load rating | 700 kN |
Limiting speed | 3300 rpm |
Number of rows | Double row |