FAG

FAG Cylindrical roller bearing caged Double row NNU4934-S-M-SP-C2

  • ERIKS:14178627
Image 1
Save to list

€2,381.08/ pieceexcl. VAT

€2,881.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
170 mm
Outer Diameter
230 mm
Width
60 mm
Internal clearance
C2
With sealing
No
Dynamic load rating
340 kN
Static load rating
700 kN
Limiting speed
3300 rpm
Number of rows
Double row