FAG

FAG Cylindrical roller bearing caged Double row NNU4932-S-K-M-SP

  • ERIKS:12627005
  • Manufacturer:4012801232029
Image 1
Save to list

€2,167.54/ pieceexcl. VAT

€2,622.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
160 mm
Outer Diameter
220 mm
Width
60 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
335 kN
Static load rating
680 kN
Limiting speed
3400 rpm
Number of rows
Double row
Alternatives
Product Image

SKF Cylindrical roller bearing caged Double row NNU 4932 BK/SPW33

  • Eriks:23767755
  • Manufacturer:NNU 4932 BK/SPW33

€2,006.32/ pieceexcl. VAT

€2,427.65incl. VAT

Estimated delivery date - 10/11/2026