FAG

FAG Cylindrical roller bearing caged Double row NNU4930-S-M-SP-C3

  • ERIKS:14178624
Image 1
Save to list

€1,938.56/ pieceexcl. VAT

€2,345.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
150 mm
Outer Diameter
210 mm
Width
60 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
330 kN
Static load rating
650 kN
Limiting speed
3550 rpm
Number of rows
Double row