

€1,938.56/ pieceexcl. VAT
€2,345.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 210 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 330 kN |
Static load rating | 650 kN |
Limiting speed | 3550 rpm |
Number of rows | Double row |
€1,831.74/ pieceexcl. VAT
€2,216.41incl. VAT
Estimated delivery date - 10/11/2026