

€1,872.56/ pieceexcl. VAT
€2,265.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 50 mm |
Internal clearance | C2 |
With sealing | No |
Dynamic load rating | 190 kN |
Static load rating | 400 kN |
Number of rows | Double row |