

€1,748.93/ pieceexcl. VAT
€2,116.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 50 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 190 kN |
Static load rating | 400 kN |
Limiting speed | 4250 rpm |
Number of rows | Double row |
€1,715.94/ pieceexcl. VAT
€2,076.29incl. VAT
Estimated delivery date - 10/11/2026