FAG

FAG Cylindrical roller bearing caged Double row NNU4926-S-M-SP

  • ERIKS:12627209
  • Manufacturer:4012801231978
Image 1
Save to list

€1,519.95/ pieceexcl. VAT

€1,839.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
130 mm
Outer Diameter
180 mm
Width
50 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
188 kN
Static load rating
385 kN
Limiting speed
4450 rpm
Number of rows
Double row
Alternatives
Product Image

SKF Cylindrical roller bearing caged Double row NNU 4926 B/SPW33

  • Eriks:23767746
  • Manufacturer:NNU 4926 B/SPW33

€1,491.60/ pieceexcl. VAT

€1,804.84incl. VAT

Estimated delivery date - 10/11/2026