

€1,519.95/ pieceexcl. VAT
€1,839.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 50 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 188 kN |
Static load rating | 385 kN |
Limiting speed | 4450 rpm |
Number of rows | Double row |
€1,491.60/ pieceexcl. VAT
€1,804.84incl. VAT
Estimated delivery date - 10/11/2026