FAG

FAG Cylindrical roller bearing caged Double row NNU4924-S-M-SP-C3

  • ERIKS:14178616
Image 1
Save to list

€1,286.78/ pieceexcl. VAT

€1,557.00incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
120 mm
Outer Diameter
165 mm
Width
45 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
175 kN
Static load rating
340 kN
Limiting speed
4750 rpm
Number of rows
Double row