

€1,286.78/ pieceexcl. VAT
€1,557.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 45 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 175 kN |
Static load rating | 340 kN |
Limiting speed | 4750 rpm |
Number of rows | Double row |
€1,290.08/ pieceexcl. VAT
€1,561.00incl. VAT
Estimated delivery date - 10/11/2026