FAG

FAG Cylindrical roller bearing caged Double row NNU4922-S-K-M-SP

  • ERIKS:12627002
  • Manufacturer:4012801231954
Image 1
Save to list

€1,181.39/ pieceexcl. VAT

€1,429.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
110 mm
Outer Diameter
150 mm
Width
40 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
132 kN
Static load rating
270 kN
Limiting speed
5400 rpm
Number of rows
Double row
Alternatives
Product Image

SKF Cylindrical roller bearing caged Double row NNU 4922 BK/SPW33

  • Eriks:23767741
  • Manufacturer:NNU 4922 BK/SPW33

€1,141.15/ pieceexcl. VAT

€1,380.79incl. VAT

Estimated delivery date - 10/11/2026