

€1,168.78/ pieceexcl. VAT
€1,414.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 105 mm |
Outer Diameter | 145 mm |
Width | 40 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 130 kN |
Static load rating | 260 kN |
Limiting speed | 5500 rpm |
Number of rows | Double row |