

€42,776.33/ pieceexcl. VAT
€51,759.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 480 mm |
Outer Diameter | 700 mm |
Width | 165 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 2.7 kN |
Static load rating | 5.8 kN |
Limiting speed | 1070 rpm |
Number of rows | Double row |