

€39,043.88/ pieceexcl. VAT
€47,243.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 460 mm |
Outer Diameter | 680 mm |
Width | 163 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 2.6 kN |
Static load rating | 5.4 kN |
Limiting speed | 1100 rpm |
Number of rows | Double row |