FAG

FAG Cylindrical roller bearing caged Double row NN3088-AS-K-M-SP

  • ERIKS:14178607
Image 1
Save to list

€35,697.75/ pieceexcl. VAT

€43,194.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Brass
Inner Diameter
440 mm
Outer Diameter
650 mm
Width
157 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
2.43 kN
Static load rating
5.1 kN
Limiting speed
1160 rpm
Number of rows
Double row