FAG

FAG Cylindrical roller bearing caged Double row NN3080-AS-K-M-SP

  • ERIKS:14178605
Image 1
Save to list

€29,936.84/ pieceexcl. VAT

€36,223.58incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Brass
Inner Diameter
400 mm
Outer Diameter
600 mm
Width
148 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
2.15 kN
Static load rating
4.45 kN
Limiting speed
1260 rpm
Number of rows
Double row