FAG

FAG Cylindrical roller bearing caged Double row NN3076-AS-K-M-SP

  • ERIKS:14178936
Image 1
Save to list

€26,684.82/ pieceexcl. VAT

€32,288.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Brass
Inner Diameter
380 mm
Outer Diameter
560 mm
Width
135 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
1.7 kN
Static load rating
3.5 kN
Limiting speed
1370 rpm
Number of rows
Double row