

€23,493.20/ pieceexcl. VAT
€28,426.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 134 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 1.67 kN |
Static load rating | 3.35 kN |
Limiting speed | 1420 rpm |
Number of rows | Double row |