

€16,993.38/ pieceexcl. VAT
€20,561.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 121 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 1.33 kN |
Static load rating | 2.6 kN |
Limiting speed | 1610 rpm |
Number of rows | Double row |