

€14,373.50/ pieceexcl. VAT
€17,391.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 118 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 1.27 kN |
Static load rating | 2.4 kN |
Limiting speed | 1670 rpm |
Number of rows | Double row |