

€10,562.41/ pieceexcl. VAT
€12,780.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 104 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 1.07 kN |
Static load rating | 2.01 kN |
Limiting speed | 1930 rpm |
Number of rows | Double row |