

€9,452.45/ pieceexcl. VAT
€11,437.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 92 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 840 kN |
Static load rating | 1.58 kN |
Limiting speed | 2170 rpm |
Number of rows | Double row |