

€6,379.00/ pieceexcl. VAT
€7,718.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 90 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 810 kN |
Static load rating | 1.45 kN |
Limiting speed | 2290 rpm |
Number of rows | Double row |