

€5,183.55/ pieceexcl. VAT
€6,272.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 82 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 660 kN |
Static load rating | 1.19 kN |
Limiting speed | 2550 rpm |
Number of rows | Double row |
€3,194.46/ pieceexcl. VAT
€3,865.30incl. VAT
Estimated delivery date - 10/11/2026