

€4,416.56/ pieceexcl. VAT
€5,344.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 75 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 580 kN |
Static load rating | 1.04 kN |
Limiting speed | 2750 rpm |
Number of rows | Double row |
€2,904.06/ pieceexcl. VAT
€3,513.91incl. VAT
Estimated delivery date - 10/11/2026