

€3,820.93/ pieceexcl. VAT
€4,623.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 74 mm |
Internal clearance | C2 |
With sealing | No |
Dynamic load rating | 570 kN |
Static load rating | 1 kN |
Limiting speed | 2850 rpm |
Number of rows | Double row |