FAG

FAG Cylindrical roller bearing caged Double row NN3034-AS-M-SP

  • ERIKS:14178591
Image 1
Save to list

€2,968.25/ pieceexcl. VAT

€3,591.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Brass
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
67 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
450 kN
Static load rating
800 kN
Limiting speed
3100 rpm
Number of rows
Double row