

€2,968.25/ pieceexcl. VAT
€3,591.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 67 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 450 kN |
Static load rating | 800 kN |
Limiting speed | 3100 rpm |
Number of rows | Double row |
€2,467.34/ pieceexcl. VAT
€2,985.48incl. VAT
Estimated delivery date - 10/11/2026