

€2,541.21/ pieceexcl. VAT
€3,074.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 60 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 375 kN |
Static load rating | 670 kN |
Limiting speed | 3400 rpm |
Number of rows | Double row |