

€2,097.32/ pieceexcl. VAT
€2,537.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 56 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 335 kN |
Static load rating | 590 kN |
Limiting speed | 3650 rpm |
Number of rows | Double row |