

€1,798.08/ pieceexcl. VAT
€2,175.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 53 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 300 kN |
Static load rating | 520 kN |
Limiting speed | 3900 rpm |
Number of rows | Double row |
€1,656.77/ pieceexcl. VAT
€2,004.69incl. VAT
Estimated delivery date - 10/11/2026