

€1,484.83/ pieceexcl. VAT
€1,796.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 52 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 295 kN |
Static load rating | 500 kN |
Limiting speed | 4100 rpm |
Number of rows | Double row |