FAG

FAG Cylindrical roller bearing caged Double row NN3026-AS-K-M-SP

  • ERIKS:12626994
  • Manufacturer:4012801017336
Image 1
Save to list

€1,484.83/ pieceexcl. VAT

€1,796.64incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Brass
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
52 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
295 kN
Static load rating
500 kN
Limiting speed
4100 rpm
Number of rows
Double row