FAG

FAG Cylindrical roller bearing caged Double row NN3024-D-K-TVP-SP-XL

  • ERIKS:13448475
  • Manufacturer:4054369088434
Image 1
Save to list

€1,147.68/ pieceexcl. VAT

€1,388.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
46 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
275 kN
Static load rating
390 kN
Limiting speed
5700 rpm
Number of rows
Double row