FAG

FAG Cylindrical roller bearing caged Double row NN3022-D-TVP-SP-XL

  • ERIKS:14184650
Image 1
Save to list

€1,001.59/ pieceexcl. VAT

€1,211.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
45 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
260 kN
Static load rating
360 kN
Limiting speed
6000 rpm
Number of rows
Double row