

€1,001.59/ pieceexcl. VAT
€1,211.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 45 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 260 kN |
Static load rating | 360 kN |
Limiting speed | 6000 rpm |
Number of rows | Double row |