FAG

FAG Cylindrical roller bearing caged Double row NN3018-D-TVP-SP-XL

  • ERIKS:14184640
Image 1
Save to list

€710.81/ pieceexcl. VAT

€860.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
37 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
162 kN
Static load rating
216 kN
Limiting speed
7600 rpm
Number of rows
Double row