

€710.81/ pieceexcl. VAT
€860.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 37 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 162 kN |
Static load rating | 216 kN |
Limiting speed | 7600 rpm |
Number of rows | Double row |