

€635.66/ pieceexcl. VAT
€769.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 34 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 138 kN |
Static load rating | 183 kN |
Limiting speed | 8200 rpm |
Number of rows | Double row |