FAG

FAG Cylindrical roller bearing caged Double row NN3016-D-TVP-SP-XL

  • ERIKS:14184630
Image 1
Save to list

€586.50/ pieceexcl. VAT

€709.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
80 mm
Outer Diameter
125 mm
Width
34 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
139 kN
Static load rating
182 kN
Limiting speed
8500 rpm
Number of rows
Double row