

€544.34/ pieceexcl. VAT
€658.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 30 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 112 kN |
Static load rating | 146 kN |
Limiting speed | 9300 rpm |
Number of rows | Double row |