

€516.94/ pieceexcl. VAT
€625.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 30 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 113 kN |
Static load rating | 145 kN |
Limiting speed | 9700 rpm |
Number of rows | Double row |